Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 39/64

  • Mfr # SF6428ME

  • Zoro # G9736352


product price: $14.19
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
1 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF6428ME
Zoro #
G9736352
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Drill Size
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
39/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
39/64" (0.6094)
Overall Length
1 3/4 in
Size - Decimal
59/64 in - 0.9219

Details

Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.6094
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.