Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 39/64

  • Mfr # SFT5620ME

  • Zoro # G9734584


product price: $11.79
/ea

Key Features

Size- Decimal
39/64" (0.6094)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Size
39/64 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT5620ME
Zoro #
G9734584
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
39/64" (0.6094)
Drill Size
39/64 in
Head Thickness
3/8"
Head Dia.
1 1/4 in
Inside Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
7/8 in
Overall Length
1 1/4 in
Size - Decimal
9/64 in - 0.1406

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.6094
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.