Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.9mm

  • Mfr # SFT2010ER

  • Zoro # G1831807


product price: $11.19
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/8 in
Drill Size
3.90 mm
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2010ER
Zoro #
G1831807
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/8 in
Drill Size
3.90 mm
Head Dia.
9/16 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.90 mm
Head Thickness
1/4"
Drill Bit Dimension Type
Wire
Size - Decimal
8.00mm - 0.3150

Details

Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1535
Head Type
Yes
Bushing Code
SFM
Flute Type
Spiral
Point Type
Split

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.