Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3mm

  • Mfr # SFT1610DS

  • Zoro # G1986638


product price: $12.65
/ea

Key Features

Head Material
High Speed Steel
Drill Size
3.00 mm
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Size- Decimal
3.00mm (0.1181)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1610DS
Zoro #
G1986638
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.00 mm
Size- Decimal
3.00mm (0.1181)
Head Dia.
7/16 in
Inside Dia.
3.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Outside Dia.
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Size - Decimal
3.00mm - 0.1181
Drill Bit Dimension Type
Fractional

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Metric
Decimal Equivalent
0.1181
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.