Zoro Homepage

Drill Bushing, Type SF, Drill Size 3mm

  • Mfr # SFT165DS

  • Zoro # G3064330


product price: $9.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165DS
Zoro #
G3064330
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
3.00mm (0.1181)
Overall Length
5/16 in
Drill Size
3.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Head Dia.
7/16 in
Inside Dia.
3.00 mm
Size - Decimal
3.00mm - 0.1181
Drill Bit Dimension Type
Wire

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.