Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 4.05mm

  • Mfr # SF2022EY

  • Zoro # G6269977


product price: $19.49
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
4.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2022EY
Zoro #
G6269977
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
4.05 mm
Outside Dia.
5/16 in
Head Dia.
35/64 in
Head Thickness
1/4"
Inside Dia.
4.05 mm
Size - Decimal
K - 0.2810

Details

Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Decimal Equivalent
0.1595
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.