Zoro Homepage

Drill Bushing, Type SF, Drill Size 41/64

  • Mfr # SF6416MK

  • Zoro # G1986489


product price: $11.45
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 in
Hardness
Rc 62-64
Inside Dia.
41/64 in
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6416MK
Zoro #
G1986489
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 in
Inside Dia.
41/64 in
Head Dia.
1 27/64 in
Head Thickness
3/8"
Size- Decimal
41/64" (0.6406)
Drill Size
41/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Size - Decimal
51/64 in - 0.7969

Details

Hardness
Rc 62-64
Decimal Equivalent
0.6406
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.