Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 41/64

  • Mfr # SF6422MK

  • Zoro # G9736526


product price: $13.49
/ea

Key Features

Head Material
High Speed Steel
Size- Decimal
41/64" (0.6406)
Inside Dia.
41/64 in
Material - Machining
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6422MK
Zoro #
G9736526
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
41/64" (0.6406)
Inside Dia.
41/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Drill Size
41/64 in
Outside Dia.
1 in
Head Dia.
1 27/64 in
Overall Length
1 3/8 in
Size - Decimal
57/64 in - 0.8906

Details

Head Material
High Speed Steel
Decimal Equivalent
0.6406
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.