Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 41/64

  • Mfr # SFT5624MK

  • Zoro # G9734487


product price: $12.99
/ea

Key Features

Rockwell Hardness
RC 62-64
Size- Decimal
41/64" (0.6406)
Outside Dia.
7/8 in
Material
52100 Thru Hardened
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT5624MK
Zoro #
G9734487
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
41/64" (0.6406)
Outside Dia.
7/8 in
Overall Length
1 1/2 in
Inside Dia.
41/64 in
Drill Size
41/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 1/4 in
Size - Decimal
9/64 in - 0.1406

Details

Rockwell Hardness
RC 62-64
Decimal Equivalent
0.6406
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.