Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 41/64

  • Mfr # SFT568MK

  • Zoro # G1831685


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT568MK
Zoro #
G1831685
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
41/64 in
Drill Size
41/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/2 in
Head Dia.
1 1/4 in
Outside Dia.
7/8 in
Size- Decimal
41/64" (0.6406)
Size - Decimal
9/64 in - 0.1406

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.6406
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.