Zoro Homepage

Drill Bushing, Type SF, Drill Size 43/64

  • Mfr # SF648MP

  • Zoro # G3088316


product price: $9.69
/ea

Key Features

Material
52100 Thru Hardened
Size- Decimal
43/64" (0.6719)
Rockwell Hardness
RC 62-64
Outside Dia.
1 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF648MP
Zoro #
G3088316
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
43/64" (0.6719)
Outside Dia.
1 in
Head Dia.
1 27/64 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
43/64 in
Overall Length
1/2 in
Inside Dia.
43/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#65 - 0.0350

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Decimal Equivalent
0.6719
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.