Drill Bushing, Type SF, Drill Size 43/64
Mfr # SFT6416MP
Zoro # G1985420
product price: $10.69
/eaKey Features
Inside Dia.
43/64 in
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Overall Length
1 in
Bushing Type
Slip Fixed Renewable Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT6416MP
Zoro #
G1985420
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
43/64 in
Overall Length
1 in
Head Dia.
1 5/8 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Drill Size
43/64 in
Size- Decimal
43/64" (0.6719)
Size - Decimal
9/64 in - 0.1406
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.