Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 45/64

  • Mfr # SF6422MU

  • Zoro # G9736483


product price: $13.49
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
45/64" (0.7031)
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6422MU
Zoro #
G9736483
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
45/64" (0.7031)
Overall Length
1 3/8 in
Head Dia.
1 27/64 in
Head Thickness
3/8"
Inside Dia.
45/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1 in
Drill Size
45/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
57/64 in - 0.8906

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.7031
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.