Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 45/64

  • Mfr # SF6448MU

  • Zoro # G6273565


product price: $39.19
/ea

Key Features

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Dia.
1 27/64 in
Size- Decimal
45/64" (0.7031)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6448MU
Zoro #
G6273565
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Size- Decimal
45/64" (0.7031)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
45/64 in
Drill Size
45/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3 in
Head Thickness
3/8"
Outside Dia.
1 in
Size - Decimal
45/64" - 0.7031

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headed
Decimal Equivalent
0.7031
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.