Zoro Homepage

Drill Bushing, Type SF, Drill Size 4.5mm

  • Mfr # SF328FL

  • Zoro # G1832559


product price: $9.69
/ea

Key Features

Drill Size
4.50 mm
Material
52100 Thru Hardened
Head Thickness
1/4"
Inside Dia.
4.50 mm
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328FL
Zoro #
G1832559
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.50 mm
Head Thickness
1/4"
Inside Dia.
4.50 mm
Overall Length
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Head Dia.
51/64 in
Size- Decimal
4.50mm (0.1772)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
3/8 in - 0.3750

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.