Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 4.6mm

  • Mfr # SF2022FO

  • Zoro # G6270101


product price: $19.49
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Dia.
35/64 in
Material - Machining
High Speed Steel
Drill Size
4.60 mm
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2022FO
Zoro #
G6270101
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Drill Size
4.60 mm
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Inside Dia.
4.60 mm
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
L - 0.2900

Details

Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Metric
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1811
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.