Zoro Homepage

Drill Bushing, Type SF, Drill Size 4.75mm

  • Mfr # SFT208FS

  • Zoro # G3087135


product price: $10.19
/ea

Key Features

Head Dia.
1 in
Outside Dia.
5/16 in
Bushing Type
Slip Fixed Renewable Combination
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208FS
Zoro #
G3087135
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 in
Outside Dia.
5/16 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
4.75 mm
Overall Length
1/2 in
Drill Size
4.75 mm
Size - Decimal
#72 - 0.0250

Details

Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Decimal Equivalent
0.1870
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 4.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.