Zoro Homepage

Drill Bushing, Type SF, Drill Size 47/64

  • Mfr # SF8828MZ

  • Zoro # G6274292


product price: $21.19
/ea

Key Features

Material - Machining
High Speed Steel
Head Dia.
1 51/64 in
Inside Dia.
47/64 in
Hardness
Rc 62-64
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8828MZ
Zoro #
G6274292
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 51/64 in
Inside Dia.
47/64 in
Outside Dia.
1 3/8 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
47/64 in
Head Thickness
3/8"
Size- Decimal
47/64" (0.7344)
Overall Length
1 3/4 in
Size - Decimal
11/16 in - 0.6875

Details

Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.7344
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.