Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 47/64

  • Mfr # SF8840MZ

  • Zoro # G6279052


product price: $32.49
/ea

Key Features

Head Thickness
3/8"
Outside Dia.
1 3/8 in
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Size- Decimal
47/64" (0.7344)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8840MZ
Zoro #
G6279052
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Outside Dia.
1 3/8 in
Size- Decimal
47/64" (0.7344)
Drill Size
47/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 51/64 in
Inside Dia.
47/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Overall Length
2 1/2 in
Size - Decimal
1-1/16 in - 1.0625

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Head Type
Headed
Measurement System
Fractional Inch
Decimal Equivalent
0.7344
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.