Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 47/64

  • Mfr # SFT6420MZ

  • Zoro # G9734435


product price: $11.89
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Head Dia.
1 5/8 in
Measurement System
Fractional Inch
Bushing Head Type
Headed
Inside Dia.
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT6420MZ
Zoro #
G9734435
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 5/8 in
Inside Dia.
47/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Outside Dia.
1 in
Drill Size
47/64 in
Size- Decimal
47/64" (0.7344)
Size - Decimal
A - 0.2340

Details

Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Decimal Equivalent
0.7344
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.