Zoro Homepage

Drill Bushing, Type SF, Drill Size 49/64

  • Mfr # SF6448NE

  • Zoro # G6273601


product price: $37.99
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
Hardness
Rc 62-64
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6448NE
Zoro #
G6273601
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Overall Length
3 in
Drill Size
49/64 in
Size- Decimal
49/64" (0.7656)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
49/64 in
Outside Dia.
1 in
Size - Decimal
49/64" - 0.7656

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.