Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 49/64

  • Mfr # SF8822NE

  • Zoro # G6274082


product price: $18.19
/ea

Key Features

Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Finish
High Speed Steel
Head Dia.
1 51/64 in
Size- Decimal
49/64" (0.7656)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8822NE
Zoro #
G6274082
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
1 51/64 in
Size- Decimal
49/64" (0.7656)
Outside Dia.
1 3/8 in
Drill Size
49/64 in
Head Thickness
3/8"
Overall Length
1 3/8 in
Inside Dia.
49/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
10.50mm - 0.4134

Details

Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.7656
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.