Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 49/64

  • Mfr # SF8848NE

  • Zoro # G6279305


product price: $43.55
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
1 3/8 in
Inside Dia.
49/64 in
Size- Decimal
49/64" (0.7656)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8848NE
Zoro #
G6279305
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Inside Dia.
49/64 in
Size- Decimal
49/64" (0.7656)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
1 51/64 in
Head Thickness
3/8"
Overall Length
3 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
49/64 in
Size - Decimal
1-1/2 in - 1.5000

Details

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.7656
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.