Zoro Homepage

Drill Bushing, Type SF, Drill Size 49/64

  • Mfr # SFT7224NE

  • Zoro # G6267222


product price: $19.19
/ea

Key Features

Head Material
High Speed Steel
Decimal Equivalent
0.7656
Head Thickness
3/8"
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT7224NE
Zoro #
G6267222
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Head Dia.
1 1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 1/2 in
Inside Dia.
49/64 in
Drill Size
49/64 in
Size- Decimal
49/64" (0.7656)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1 1/8 in
Size - Decimal
B - 0.2380

Details

Head Material
High Speed Steel
Decimal Equivalent
0.7656
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Bushing Head Type
Headed
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.