Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 4.9mm

  • Mfr # SF2022FW

  • Zoro # G6270171


product price: $19.49
/ea

Key Features

Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2022FW
Zoro #
G6270171
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
4.90 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
35/64 in
Head Thickness
1/4"
Drill Size
4.90 mm
Overall Length
1 3/8 in
Size - Decimal
L - 0.2900

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Decimal Equivalent
0.1929
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.