Zoro Homepage

Drill Bushing, Type SF, Drill Size 4mm

  • Mfr # SF328EW

  • Zoro # G3070116


product price: $9.69
/ea

Key Features

Drill Size
4.00 mm
Inside Dia.
4.00 mm
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328EW
Zoro #
G3070116
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.00 mm
Inside Dia.
4.00 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size- Decimal
4.00mm (0.1575)
Head Thickness
1/4"
Head Dia.
51/64 in
Outside Dia.
1/2 in
Size - Decimal
3/8 in - 0.3750

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Decimal Equivalent
0.1575
Bushing Head Type
Headed
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.