Zoro Homepage

Drill Bushing, Type SF, Drill Size 5 5mm

  • Mfr # SF325GN

  • Zoro # G3085507


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Drill Size
5 50 mm
Outside Dia.
1/2 in
Bushing Head Type
Headed
Head Thickness
1/4"
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF325GN
Zoro #
G3085507
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5 50 mm
Outside Dia.
1/2 in
Head Thickness
1/4"
Overall Length
5/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Inside Dia.
5 50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1/2 in - 0.5000

Details

Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Decimal Equivalent
0.2165
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.