Zoro Homepage

Drill Bushing, Type SF, Drill Size 5/16 In

  • Mfr # SFT3616IM

  • Zoro # G1833408


product price: $9.69
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
5/16 in
Measurement System
Fractional Inch
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3616IM
Zoro #
G1833408
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/16 in
Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
5/16" (0.3125)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
7/8 in
Outside Dia.
9/16 in
Drill Size
5/16 in
Head Thickness
1/4"
Size - Decimal
1-13/32 in - 1.4062

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.