Zoro Homepage

Drill Bushing, Type SF, Drill Size 5/16 In

  • Mfr # SFT366IM

  • Zoro # G3064069


product price: $7.99
/ea

Key Features

Overall Length
3/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT366IM
Zoro #
G3064069
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
5/16" (0.3125)
Drill Size
5/16 in
Inside Dia.
5/16 in
Head Dia.
7/8 in
Outside Dia.
9/16 in
Size - Decimal
5/16" - 0.3125

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3125
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.