Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5/16 In

  • Mfr # SFT368IM

  • Zoro # G3063649


product price: $8.45
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Overall Length
1/2 in
Finish
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT368IM
Zoro #
G3063649
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
9/16 in
Head Thickness
1/4"
Drill Size
5/16 in
Head Dia.
7/8 in
Inside Dia.
5/16 in
Size- Decimal
5/16" (0.3125)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
5/16 in - 0.3125

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.3125
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.