Zoro Homepage

Drill Bushing, Type SF, Drill Size 5.1mm

  • Mfr # SF328GC

  • Zoro # G3069720


product price: $8.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Size
5.10 mm
Material - Machining
High Speed Steel
Head Thickness
1/4"
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328GC
Zoro #
G3069720
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5.10 mm
Head Thickness
1/4"
Overall Length
1/2 in
Inside Dia.
5.10 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
3/8 in - 0.3750

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Decimal Equivalent
0.2008
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.