Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5.1mm

  • Mfr # SFT2416GC

  • Zoro # G3094957


product price: $9.95
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.10 mm
Head Dia.
5/8 in
Outside Dia.
3/8 in
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2416GC
Zoro #
G3094957
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.10 mm
Head Dia.
5/8 in
Outside Dia.
3/8 in
Overall Length
1 in
Head Thickness
1/4"
Inside Dia.
5.10 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#22 - 0.1570

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Metric
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.2008
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.