Zoro Homepage

Drill Bushing, Type SF, Drill Size 5.2mm

  • Mfr # SF325GG

  • Zoro # G3085577


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Finish
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Size
5.20 mm
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF325GG
Zoro #
G3085577
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5.20 mm
Head Dia.
51/64 in
Overall Length
5/16 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia.
5.20 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1/2 in - 0.5000

Details

Finish
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Decimal Equivalent
0.2047
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 5.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.