Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5.2mm

  • Mfr # SFT2412GG

  • Zoro # G3095088


product price: $9.85
/ea

Key Features

Head Dia.
5/8 in
Drill Size
5.20 mm
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2412GG
Zoro #
G3095088
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Drill Size
5.20 mm
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
5.20 mm
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/8 in
Size - Decimal
#22 - 0.1570

Details

Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Measurement System
Metric
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.2047
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.