Drill Bushing, Type SF, Drill Size 5/32 In
Mfr # SFT206EU
Zoro # G3057741
product price: $9.89
/eaKey Features
Heat Treatment
Through Hardened
Head Thickness
1/4"
Head Dia.
9/16 in
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT206EU
Zoro #
G3057741
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
1/4"
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/8 in
Drill Size
5/32 in
Outside Dia.
5/16 in
Size- Decimal
5/32" (0.1562)
Inside Dia.
5/32 in
Size - Decimal
8.50mm - 0.3346
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.