Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 53/64

  • Mfr # SF8848NP

  • Zoro # G6279341


product price: $40.89
/ea

Key Features

Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/8"
Outside Dia.
1 3/8 in
Size- Decimal
53/64" (0.8281)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8848NP
Zoro #
G6279341
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Outside Dia.
1 3/8 in
Size- Decimal
53/64" (0.8281)
Drill Size
53/64 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
53/64 in
Head Dia.
1 51/64 in
Overall Length
3 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/2 in - 1.5000

Details

Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Fractional Inch
Decimal Equivalent
0.8281
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.