Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 53/64

  • Mfr # SFT7212NP

  • Zoro # G6267082


product price: $14.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Inside Dia.
53/64 in
Bushing Head Type
Headed
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT7212NP
Zoro #
G6267082
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
53/64 in
Outside Dia.
1 1/8 in
Drill Size
53/64 in
Head Dia.
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
53/64" (0.8281)
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Size - Decimal
B - 0.2380

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.8281
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 53/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.