Zoro Homepage

Drill Bushing, Type SF, Drill Size 5.3mm

  • Mfr # SFT248GJ

  • Zoro # G3094421


product price: $8.95
/ea

Key Features

Head Dia.
5/8 in
Overall Length
1/2 in
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT248GJ
Zoro #
G3094421
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Overall Length
1/2 in
Head Thickness
1/4"
Drill Size
5.30 mm
Inside Dia.
5.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/8 in
Size - Decimal
#25 - 0.1495

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.