Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 55/64

  • Mfr # SFT8020NU

  • Zoro # G6267432


product price: $18.19
/ea

Key Features

Measurement System
Fractional Inch
Inside Dia.
55/64 in
Material
52100 Thru Hardened
Overall Length
1 1/4 in
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8020NU
Zoro #
G6267432
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
55/64 in
Overall Length
1 1/4 in
Size- Decimal
55/64" (0.8594)
Drill Size
55/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 5/8 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 1/4 in
Size - Decimal
#3 - 0.2130

Details

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.8594
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.