Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 55/64

  • Mfr # SFT8024NU

  • Zoro # G6267484


product price: $19.49
/ea

Key Features

Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Size
55/64 in
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8024NU
Zoro #
G6267484
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
55/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 5/8 in
Head Thickness
3/8"
Size- Decimal
55/64" (0.8594)
Overall Length
1 1/2 in
Outside Dia.
1 1/4 in
Inside Dia.
55/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#3 - 0.2130

Details

Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.8594
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.