Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5.5mm

  • Mfr # SFT248GN

  • Zoro # G3094397


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/8 in
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT248GN
Zoro #
G3094397
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/8 in
Inside Dia.
5.50 mm
Head Thickness
1/4"
Drill Size
5.50 mm
Outside Dia.
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
5.50mm (0.2165)
Overall Length
1/2 in
Size - Decimal
#25 - 0.1495

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2165
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Metric
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.