Drill Bushing, Type SF, Drill Size 5/64 In
Mfr # SF208CF
Zoro # G9741873
product price: $11.89
/eaKey Features
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF208CF
Zoro #
G9741873
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
5/64 in
Drill Size
5/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/4 in
Head Dia.
35/64 in
Size- Decimal
5/64" (0.0781)
Size - Decimal
#8 - 0.1990
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.