Zoro Homepage

Drill Bushing, Type SF, Drill Size 5/64 In

  • Mfr # SFT1212CF

  • Zoro # G9740911


product price: $14.89
/ea

Key Features

Outside Dia.
3/16 in
Inside Dia.
5/64 in
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1212CF
Zoro #
G9740911
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Inside Dia.
5/64 in
Head Dia.
5/16 in
Drill Size
5/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Head Thickness
3/16"
Size- Decimal
5/64" (0.0781)
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire

Details

Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Decimal Equivalent
0.0781
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.