Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5/64 In

  • Mfr # SFT124CF

  • Zoro # G1988808


product price: $12.15
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT124CF
Zoro #
G1988808
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/64 in
Head Dia.
5/16 in
Head Thickness
3/16"
Drill Size
5/64 in
Outside Dia.
3/16 in
Size- Decimal
5/64" (0.0781)
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Fractional

Details

Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.0781
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.