Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5/64 In

  • Mfr # SFT125CF

  • Zoro # G1987146


product price: $12.65
/ea

Key Features

Outside Dia.
3/16 in
Drill Size
5/64 in
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT125CF
Zoro #
G1987146
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Drill Size
5/64 in
Head Dia.
5/16 in
Size- Decimal
5/64" (0.0781)
Head Thickness
3/16"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
5/64 in
Overall Length
5/16 in
Size - Decimal
49/64 in - 0.7656

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.0781
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.