Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 57/64

  • Mfr # SFT8028NZ

  • Zoro # G6267563


product price: $20.49
/ea

Key Features

Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Inside Dia.
57/64 in
Head Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8028NZ
Zoro #
G6267563
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
57/64 in
Head Dia.
1 5/8 in
Outside Dia.
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
57/64 in
Head Thickness
3/8"
Size- Decimal
57/64" (0.8906)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/4 in
Size - Decimal
#3 - 0.2130

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.8906
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 57/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.