Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5.7mm

  • Mfr # SFT248GR

  • Zoro # G1834281


product price: $8.95
/ea

Key Features

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Measurement System
Metric
Inside Dia.
5.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT248GR
Zoro #
G1834281
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
5.70 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/8 in
Drill Size
5.70 mm
Overall Length
1/2 in
Head Thickness
1/4"
Head Dia.
5/8 in
Size - Decimal
#25 - 0.1495

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Decimal Equivalent
0.2244
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 5.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.