Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 5/8 In

  • Mfr # SF6440MH

  • Zoro # G6273312


product price: $27.69
/ea

Key Features

Head Dia.
1 27/64 in
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF6440MH
Zoro #
G6273312
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Head Thickness
3/8"
Size- Decimal
5/8" (0.6250)
Drill Size
5/8 in
Outside Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
2 1/2 in
Inside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
6.00mm - 0.2362

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.6250
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.