Drill Bushing, Type SF, Drill Size 5/8 In
Mfr # SFT5624MH
Zoro # G9734496
product price: $12.99
/eaKey Features
Overall Length
1 1/2 in
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT5624MH
Zoro #
G9734496
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Head Dia.
1 1/4 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
5/8 in
Head Thickness
3/8"
Inside Dia.
5/8 in
Size- Decimal
5/8" (0.6250)
Size - Decimal
9/64 in - 0.1406
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.