Zoro Homepage

Drill Bushing, Type SF, Drill Size 5/8 In

  • Mfr # SFT568MH

  • Zoro # G3055355


product price: $9.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT568MH
Zoro #
G3055355
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 1/4 in
Overall Length
1/2 in
Size- Decimal
5/8" (0.6250)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
5/8 in
Drill Size
5/8 in
Head Thickness
3/8"
Size - Decimal
9/64 in - 0.1406

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.